PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size

  • Mfr # 1WKU5

  • Zoro # G1428104


product price:  $5.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKU5
Zoro #
G1428104
UPC #
012871063862
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side A Outside Diameter
1 7/8 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
1 13/16 in
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
PVC
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Application
Drain, Waste and Vent
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Color
White
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
40
Fitting Side B Gender
Male
Fitting Side A Type
Spigot
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Includes Shield
No
Includes Pre-Applied Thread Sealant
No

Description

Male Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/2 in, Male, NPT, 1 7/8 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 1 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.