3/8" Drive Socket Set, Metric, 18pcs, Socket Set, Range 6 mm to 23 mm, 12-Point

  • Mfr # J52207

  • Zoro # G1443583


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
18
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive, (18) Socket Deep 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
Finish
Full Polish
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52207
Zoro #
G1443583
UPC #
662679231095
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 23 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm

Details

Item
Deep Socket Set
Number of Pieces
18
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive, (18) Socket Deep 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
Finish
Full Polish
Flex Socket Point Styles Included
None
Measurement Type
Metric
Deep Socket Point Styles Included
12
Standards
AS954E S3.8.1, ASME B107.5M
Impact Rated
No
Std. Socket Point Styles Included
None
Tether Capable
Tether Capable
Ratchets Included
None
Sockets Included
(9) Deep 12-Point
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Includes Wrenches
No
Includes Drive Tools
No
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Rail
Tether Ready
Yes
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
18
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Flex Socket Count/Style
None
Type
Deep Length
Product Type
Socket Set
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.