9 pc. 1/2 in. Dr. Socket Set, SAE 6pt, Chrome Vanadium, Corrosion Resistant
- Mfr # W32002
- Zoro # G323310104
product price:Â
$
28.99
/ea
Key Features
Drive Size
1/2 in
Finish
Nickel Plated
Drive End Type
Hex
Material
Chrome Vanadium Steel
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32002
- Zoro #
- G323310104
- UPC #
- 39564320026
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Nickel Plated
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
- Case Included
- No
- Socket Points
- 6 point
- Socket Rail Included
- No
- Grade
- Professional
- Impact Rated
- No
- Color
- Silver
- SAE or Metric
- SAE
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
This Performance Tool W32002 1/2-Inch Drive SAE Socket Set offers reliability and durability for various tasks. Crafted from Chrome Vanadium Alloy Steel, these sockets feature recessed edges to reduce fastener rounding. With a polished nickel chrome plated finish, they resist corrosion. The set includes SAE sizes from 1/2 to 1-Inch, providing versatility for different applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.