Gate Valve, Class 125, 2-1/2 In., FNPT

  • Mfr # 105 2-1/2"

  • Zoro # G1444091


product price:  $338.94
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
FNPT
Body Material
Bronze
Valve Stem Type
Non-Rising
Handle Type
Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105 2-1/2"
Zoro #
G1444091
UPC #
697988624955
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Pipe Size - Valves
2 1/2"
Inlet to Outlet Length
4-3/16"
Overall Length
4.49 in
Handle Height
9.13 in
Handle Diameter
4.75 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Stem Type
Non-Rising
Handle Type
Wheel
Valve Class
Class 125
Body Material - Valves
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Stem Material
Bronze
Max. Working Steam Pressure - WSP
125 psi
Standards
MSS-SP-80
Handle Material
Malleable Iron
Top of Handle to Inlet Center
9-1/8"
Bonnet Style
Screw-In
Max. Water Pressure - CWP
200 psi
Max. Cold Working Pressure - CWP
200 psi
Wedge Material
Bronze
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Bonnet Material
Bronze
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
337
Maximum Pressure - Operating
200 psi
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Wedge Style
Solid
Maximum Pressure - Steam
125 psi
Connection Gender - Side 2
Female
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 337, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.