Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # U38130.037.0001
Zoro # G1447887
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1500 PK B38130.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 5000 PK M8D125A188
- ZORO SELECT Flat Washer, Fits Bolt Size 4X1" , Nylon Nylon Finish, 5000 PK 0404.032WFN
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK B38206.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK 17W06871
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Hot Dipped Galvanized Finish, 100 PK U38157.031.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8X7/8X.04" , 316 Stainless Steel Plain Finish, 3000 PK 3714WF316
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK AN960-C10
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 5 PK Z9205SS
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Alloy Steel Plain Finish, 10 PK UST202007
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK M38093.180.0001
- Zoro Select Flat Washers