Globe Valve, Class 200, 3/8 In.

  • Mfr # 570 3/8"

  • Zoro # G1453602


product price:  $101.66
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/8"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570 3/8"
Zoro #
G1453602
UPC #
697988606784
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/8"
Inlet to Outlet Length - Valves
2 1/16 in
Connection Size - Side 1
3/8 in
Overall Length
2.06 in
Connection Size - Side 2
3/8 in
Handle Height
4.25 in
Nominal Valve Size
3/8 in
Handle Diameter
2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
550 Degrees F
Body Material
Bronze
Max. Air Pressure
Not Rated
Handle Type
Wheel
Max. Fluid Pressure - Valves
400 psi
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Max. Steam Pressure - Valves
200 psi WSP
Stem Material
Bronze
Handle Material
Iron
Bonnet Style
Union
Top of Handle to Inlet Center - Valves
4 1/4 in
Item
Globe Valve
Seal Material
Bronze
Wedge Material
Bronze
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
For Media
Gas, Oil, Steam, Water
Disc Material
Bronze
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
200 psi
Coefficient of Volume (Cv)
2.21
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Bonnet Material
Bronze
Maximum Pressure - Operating
400 psi
Seat Material
Bronze
Globe Valve Type
Z-Body
Valve Series
570

Description

Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 2 1/16 in, Top of Handle to Inlet Center - Valves 4 1/4 in, Valve Class Class 200, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.