118 Degree General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece

  • Mfr # 57714

  • Zoro # G1461022


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57714
Zoro #
G1461022
UPC #
662355577141
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Drill Bit Size
1/16 in to 1/2 in by 64ths
Shank Dia.
1/6 in
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Conventional Point
List Number
150
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M-1993
Left/Right Hand
Right
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Shank Type
Straight
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Drill Bit Point Type
Conventional Point
Primary Material Application
Cast Iron, Steel
Number of Drill Bits
29
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.