304 Stainless Steel Hex Socket Plug, 1/4 in MNPT, Class 150, 300 psi Max Pressure

  • Mfr # 40SP112N014

  • Zoro # G1467672


product price:  $3.65
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SP112N014
Zoro #
G1467672
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Hex Size
1/4"
Outside Dia.
1/4"
Outside Diameter
1/4 in
Nominal Pipe Size
1/4 in
Thread Size
1/4"
Overall Length
11.2 mm

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Socket Plug
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Hex Plug
Fittings Sub-Category
Plugs
Temp. Range
-20 Degrees to 350 Degrees F
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASTM A351
For Pipe Schedule
40
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Plug Drive Style
3 in Hex
Class
Class 150
Material Grade
304
Maximum Operating Pressure
300 psi
Magnetic
No
Includes Seal
No

Description

The ZORO SELECT - 40SP112N014 is a stainless steel hex socket plug designed to close off the end of a pipe, fitting, or port by threading into a female connection. Manufactured from 304 stainless steel, it offers corrosion resistance. Rated for Class 150 pressure up to 150 psi in piping systems. This plug features an internal hex recess for installation and removal using a hex key or Allen wrench, sealing is achieved by threading into a mating connection within Class 150 pressure-rated systems. Temperature range: -20 to 350 °F and complies with ASTM A351 standards.

Key Features:

  • Material: 304 Stainless Steel for corrosion and temperature resistance.
  • Fitting Shape: Hex Socket Plug with an internal hexagonal drive.
  • Connection Type: Male National Pipe Taper (MNPT) thread, 1/4" size.
  • Pressure Rating: Class 150 with maximum pressure of 150 psi and maximum steam pressure of 150 psi.
  • Nominal Pipe Size: 1/4 inch, matching Schedule 40 pipe thickness.
  • Temperature Range: -20 to 350 °F for standard operating conditions.
  • Hex Size: 1/4 inch across flats for wrench engagement.
  • Overall Length: 11.2 mm dimension.
  • Thread Sealant and Seal: Not included, requiring separate sealing methods as needed.
  • Standards: Conforms to ASTM A351 specification.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.