Shop ZORO SELECT

SS, 90Elbow, 1/8"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8428
  • Zoro # G800420951

product price: 
$
21.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8428
Zoro #
G800420951
UPC #
193005125530
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1 13/64 in
Fitting Thread Size A
1/8"-28
Fitting Thread Size B
1/8"-28
Wire Rope Length
1 13/64 in
Length
1 13/64 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
28
Includes Seal
No
Class
Class 150
Fitting Side A Gender
Male
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Material Grade
316
Thread Sealant Type
PTFE
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
28
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Gravity Flow
Pressure
Finish/Coating
None
Side B Thread Type
BSPT
Wire Color
Silver

Description

The ZORO SELECT ZUSA-PF-8428 is a stainless steel pipe fitting with a Class 150 pressure rating. It is manufactured from grade 316 stainless steel, offering corrosion resistance and durability. The fitting has threaded connections with pre-applied thread sealant, intended for conveyance of fluids compatible with stainless steel grade 316 and within a Class 150 pressure rating. Features include threaded connections with specified end configurations and thread sizes, providing secure and leak-resistant connections in various piping configurations.

Key Features:

  • Application: Air, Natural Gas, Oil, Potable Water, Steam
  • Class: 150
  • Color: Silver
  • Fitting Side A Gender: Male
  • Fitting Side A Nominal Pipe Size: 1/8 in
  • Fitting Side A Pipe Threading: 28
  • Fitting Side A Type: BSPT
  • Fitting Side B Gender: Female
  • Fitting Side B Nominal Pipe Size: 1/8 in
  • Fitting Side B Pipe Threading: 28
  • Fitting Side B Type: BSPT
  • Includes Pre-Applied Thread Sealant: Yes
  • Includes Seal: No
  • Low Lead Compliance Level: Compliant
  • Material Grade: 316
  • Max. Steam Pressure: 150 psi
  • Maximum Operating Pressure: 150 psi
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: 90 Degrees Street Elbow
  • Standards: ISO 7-1
  • Thread Sealant Type: PTFE

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.