Terminal Block, Flat Terminal Connector, 1 Pole, 40 A, 600 V AC/DC, 12 AWG, Screw Termination

  • Mfr # 9080GA6

  • Zoro # G1467715


product price:  $2.55
/ea

Key Features

Terminal Block Type
Flat Terminal Connector
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GA6
Zoro #
G1467715
UPC #
785901154952
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Channel Size
35mm/GH
Overall Width
1.8 in
Termination Screw Size
#6-32 x 5/16 in
Overall Depth
0.37 in
For Fuse Diameter
3 1/32 in
For Channel Rail Size
35 mm
Overall Length
1.48 in

Details

Item
Terminal Block
Terminal Block Type
Flat Terminal Connector
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
40 A
Maximum Voltage
600 V AC/DC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Natural
Standards
CE, CSA Approved, RoHS Compliant, UL Component Recognized
Number of Connections
2
Temp. Range
-40 Degrees to 275 Degrees F
Block Material
Nylon
Pieces per Foot
32
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Torque
20 lb-in
Maximum Operating Temperature
257 Degrees F
UL 94 Flammability Rating
V-2
Compatible Manufacturer Model Number
9080 GH31, GH10, GH11, GH136, GH220, GH236, GH336, GH60, GP6B, MH320, MH339, MH379, MHA10
Housing Material
Nylon
Includes
Adhesive Backed Strips, End Barrier, End Clamps, Marking Strip End Plug, Mounting Track, Vinyl Marking Strip
End Barrier Compatibility
5B359
6-Pole Jumper Compatibility
2DD05
2-Pole Jumper Compatibility
2DD04
Localisation On Device
standard
Number Of Terminal Blocks
32 per foot
Electrical Connection
ring tongue
Protection Type
fingersafe DIN 57470
[Ue] Rated Operational Voltage
600 V AC/DC
Ambient Air Temperature For Operation
-40-257°F

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 40 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 12 AWG, Housing Color Natural, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.37 in, Overall Length 1.48 in, Overall Width 1.8 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.