316 Stainless Steel Half Coupling, 1/2 in FNPT, Class 3000, 1-1/8 in OD

  • Mfr # 4307001508

  • Zoro # G1470865


product price:  $6.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001508
Zoro #
G1470865
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
1-1/8"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
15/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/8 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Steam Pressure
2810 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi@100 Degrees F
Fitting Side B Type
NPT
Class
Class 3000
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
For Pipe Schedule
160
Material Grade
316
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Color
Silver

Description

The ZORO SELECT - 4307001508 is a 316 stainless steel half coupling designed to connect or reduce a branch connection with a shortened end that engages only one pipe. It features female National Pipe Tapered (NPT) threaded connections on both ends, sized at 1/2 inch nominal pipe size. The fitting is rated for operation within the specified pressure and temperature ranges. This half coupling is designed for use in applications compatible with specified connection types and conditions. Threads conform to ASME B1.20.1 NPT standards, and the material meets ASTM A182 specifications.

Key Features:

  • Material Grade: 316 Stainless Steel
  • Specific Type: Half Coupling with one shortened end
  • Connection Type: Female NPT threaded connections on both ends
  • Nominal Pipe Size: 1/2 inch
  • Standards: Threads per ASME B1.20.1 NPT; material per ASTM A182; dimensions per ASME B16.11
  • Outside Diameter: 1-1/8 inch
  • Overall Length: 15/16 inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.