PipeNipple, SS, 1/2", NPTxNPT, 3"
- Mfr # ZUSA-PF-1398
- Zoro # G001772163
product price:Â
$
12.79
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Wall Thickness
0.109 in
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1398
- Zoro #
- G001772163
- UPC #
- 193005420963
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.109 in
- Outside Diameter
- 27/32 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
The ZORO SELECT - ZUSA-PF-1398 is a stainless steel pipe fitting rated for use in compatible piping systems as specified. Manufactured from stainless steel, it is composed of stainless steel suitable for applications requiring corrosion resistance in accordance with product specifications. The fitting comes in a standard configuration that meets the specified dimensions for compatible pipe sizes for fluid or gas conveyance.
Key Features:
- Material: Stainless steel, providing strength and resistance to corrosion.
- Product category: Stainless steel pipe fittings, indicating its use in joining and redirecting pipes.
- Standard design compatible with corresponding pipe sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.