Orbis
Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity
Mfr # SO4815-7 Blue
Zoro # G1473622
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 40 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 7 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- LEWISBINS Black Plastic 22-3/4 in L, 17-3/4 in W, 1/2 in H (CDC3040XL)
- FLEMING SUPPLY Portable Storage Case with 55 compartments, 2.52 in H x 12.2 in W (540973TSF)
- ORBIS Stack & Nest Container, Beige, Plastic, 20 1/4 in W, 6 3/4 in H, 1.25 cu ft Volume Capacity (AF1 Beige)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 GRAY)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-9-GY)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- Orbis Storage Totes & Containers