This item is Discontinued.

Charlotte Pipe And Foundry 1-1/4" x 1-1/4" x 1" Socket PVC Reducer Tee 401-168

1-1/4" x 1-1/4" x 1" Socket PVC Reducer Tee (Discontinued)

  • Mfr # 401-168
  • Zoro # G1475731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-168
Zoro #
G1475731
UPC #
054211145661
Country of Origin
Unknown

Dimensions

Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
PVC
Max. Pressure
220 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Item
Reducer Tee
Color
White
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tees
Schedule
Schedule 40
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Fitting Side C Type
Socket
Maximum Operating Pressure
220 psi @ 73 Degrees F
Fitting Side B Type
Socket

Description

Reducing Tee Adapter, PVC, Schedule 40, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, 1 in, Socket, 220 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.