1-1/4 in Stainless Steel Square Head Plug, MNPT, Class 3000, 304 Grade

  • Mfr # 1RRL4

  • Zoro # G1475801


product price:  $17.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRL4
Zoro #
G1475801
UPC #
190735916438
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Specific Pipe Fitting Shape
Square Head Plug
Max. Pressure
3000 psi@100 Degrees F
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Plugs
Pipe Fitting Schedule/Class
Class 3000
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

The ZORO SELECT 1RRL4 is a stainless steel square head plug designed to close threaded pipe ends, couplings, or fittings. Its square head provides a flat surface for wrenching, facilitating installation and removal. Constructed from 304 stainless steel, it offers corrosion resistance, suitable for various industrial and plumbing connections. The fitting features a Class 3000 pressure rating, rated up to 3000 psi at 100°F; maximum steam pressure 2500 psi at 350°F (Class 3000). It connects with MNPT threads and is compatible with 1 1/4-inch nominal pipe sizes, conforming to ASTM-A-182 and ANSI/ASME B1.20.1 standards. Suitable for threaded pipe closures; corrosion resistance provided by 304 stainless steel.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance and durability
  • Shape: Square Head Plug designed to provide a wrenching interface for installation and removal
  • Connection Type: MNPT threaded ends for standard pipe fittings
  • Pressure Rating: Class 3000, rated up to 3000 psi at 100°F
  • Maximum Steam Pressure: 2500 psi at 350°F
  • Nominal Pipe Size: 1 1/4 in
  • Standards: Conforms to ASTM-A-182 and ANSI/ASME B1.20.1
  • Material Grade: 304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.