Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G094

  • Zoro # G1483693


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G094
Zoro #
G1483693
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Overall Length
2-3/4 in
Overall Height
3-15/16 in
Center Line Pipe Center Size
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
IP Rating
IP66
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
4
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
50 Hz, 60 Hz
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Response Time
1 sec
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Wattage
10.1 W
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Seal
Yes
Ambient Temperature - Minimum
14 Degrees F

Description

The ASCO 8210G094 is a pilot-operated, normally closed solenoid valve with a 2-way/2-position design and flow capacity not specified in product specifications. It is constructed with a brass body and features an orifice diameter of 5/8 inch for controlling air, inert gases, light oil, and water. The valve includes coil and seal. It operates within an ambient temperature range of 14°F to 140°F and a fluid temperature limit of 180°F. Designed for vertical mounting, the valve supports nominal pipe size of 1/2 inch with NPT thread type for both inlet and outlet connections. IP66 rating provides dust and water ingress protection.

Key Features:

  • Valve Type: Pilot Operated, High Flow
  • Valve Configuration: 2-Way/2-Position, Normally Closed
  • Body Material: Brass
  • Orifice Diameter: 5/8 in
  • Operating Pressure Differential: 0 to 150 psi for Air/Inert Gas and Water
  • Fluid Compatibility: Air, Inert Gases, Light Oil, Water
  • Voltage: 12V DC; Wattage: 10.1 W
  • Coil Insulation Class: F; Includes Coil and Seal
  • Electrical Connections: 1/2 in Conduit Hub
  • Mounting Orientation: Vertical
  • Environmental Rating: Indoor, Outdoor; NEMA Enclosure Rating: 1, 2, 3, 3S, 4, 4X
  • Protection Rating: IP66
  • Dimensions: Overall Height 3-15/16 in; Length 2-3/4 in; Width 2-5/16 in
  • Response Time: 1 sec

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.