This item is Discontinued.

Mueller Industries 3" x 2" Socket PVC Reducing Coupling 429-338

3" x 2" Socket PVC Reducing Coupling (Discontinued)

  • Mfr # 429-338
  • Zoro # G1490921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429-338
Zoro #
G1490921
UPC #
012871625336
Country of Origin
Unknown

Dimensions

Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Max. Pressure
155 psi at 73 Degrees F
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Plastic
Item
Reducing Coupling
Color
White
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fittings Sub-Category
Couplings
Max. Temp.
140 Degrees F
Fitting Side A Type
Socket
Schedule
Schedule 40
Maximum Operating Pressure
155 psi @ 73 Degrees F
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Fitting Side B Gender
Female

Description

Reducing Coupling, PVC, Schedule 40, 3 in, Female, Socket, 2 in, Female, Socket, 155 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.