Discharge Hose, 3/4 in ID, 12 ft L, 1-1/4 in OD
Mfr # FRH07512UL
Zoro # G1497027
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Operation
Temperature Rating -22 Degrees to 130 Degrees F
Inlet
3/4 in NPT
Length
12 ft
Max. Pressure
50 psi
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRH07512UL
Zoro #
G1497027
UPC #
089404201718
Country of Origin
United States
Dimensions
Length
12 ft
Diameter
3/4 in
Hose Length
12 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Outside Dia.
1 1/4 in
Hose Fitting B Size
3/4 in
Description
Discharge Hose, Hose Length 12 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Agency Compliance UL Listed, Features Anti-Kink Performance, Durable Construction, Internal Ground Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.