Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 110/120V AC, High Flow, Brass

  • Mfr # SC8210G034

  • Zoro # G1507563


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC8210G034
Zoro #
G1507563
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
3-25/32 in
Center Line Pipe Center Size
3-51/64 in
Overall Width
2-5/16 in
Overall Height
4-5/32 in
Orifice Diameter
5/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110/120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Without Junction Box
Standards
UL Listed
Valve Design
2-Way/2-Position
Body Material
Brass
Coil Insulation Class
F
Ambient Temp. Range
32 Degrees to 125 Degrees F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
BtuH
188,000 BtuH
Electrical Connections
1/2 in Conduit Hub
Operating Pressure Differential Light Oil - Minimum
0 psi
Mounting Orientation
Vertical
Operating Pressure Differential Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
4
Wattage
10.1 W
Thread Type
NPT
Ambient Temperature - Maximum
140 Degrees F
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Gas Capacity
188,000 BtuH
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Response Time
1 sec
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
125 psi
Fluid Temperature - Maximum
180 Degrees F

Description

The ASCO SC8210G034 is a pilot-operated, 2-way/2-position solenoid valve designed for controlling commercial and industrial gas burners. It utilizes an energized coil to move a plunger, opening or closing the flow path to regulate the passage of fuel oil and gas. The valve has a normally open configuration. Environmental Rating: Indoor and Outdoor use. It includes the coil and sealing components needed for installation. The valve has a brass body and features NPTF inlet and outlet connections sized for 1/2 inch nominal pipe size, with vertical mounting orientation supported.

Key Features:

  • Valve Type: Pilot-operated
  • Valve Design: 2-Way/2-Position, Normally Open
  • Body Material: Brass
  • Media Compatibility: Fuel Oil, Gas
  • Nominal Pipe Size: 1/2 in with NPT thread type (inlet and outlet NPTF)
  • Orifice Diameter: 5/8 in
  • Operating Voltage: 110/120V AC at 50 Hz and 60 Hz
  • Wattage: 10.1 W
  • Operating Pressure Differential Maximums: 150 psi for air/inert gas and water; 125 psi for light oil
  • Operating Pressure Differential Minimums: 0 psi across air/inert gas, light oil, and water
  • Fluid Temperature Maximum: 180°F
  • Ambient Temperature Range: 14°F minimum to 140°F maximum
  • Coil Insulation Class: F
  • Coil Enclosure: Without Junction Box; electrical connections via 1/2 in conduit hub
  • Environmental Rating: Indoor and Outdoor use
  • Includes: Coil and seal components (NBR seal material)
  • Physical Dimensions: Overall length 3-25/32 in, height 4-5/32 in, width 2-5/16 in
  • Response Time: 1 second
  • Gas Capacity/BtuH Rating: 188,000 BtuH
  • Standards: CSA and UL for General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.