1" FNPT Polypropylene Ball Valve 3-Way Union

  • Mfr # V100SL

  • Zoro # G1510485


product price:  $50.65
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V100SL
Zoro #
G1510485
UPC #
791206021219
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.09 in
Handle Height
2.5 in
Outlet Connection Size - Side 2
1 in
Inlet Connection Height
2.75 in
Nominal Valve Size
1 in
Outlet Connection Size - Side 1
1 in
Connection Size - Side 1
1 in

Details

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Stem Material
PTFE
Handle Type
Lever
Seat Material
PTFE
Temp. Range
-20 Degrees to 150 Degrees F
Ball Valve Product Group
Manual
Max. Pressure
100 PSI CWP
Handle Material
Polypropylene
Body Material
Plastic
Seal Material
EPDM
Stem Type
Self-Lubricating
Type
Three Piece, Three Way
Vacuum Service Rating
Not Available
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Flow Pattern
L Flow
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 1
NPT
Inlet Connection Entry
Side
Outlet Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
Not Available
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Yellow
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

1" 3-Way Side Load Valve
•Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats.
•FKM seals.
•Maximum operating pressure 200 psi
•Precision molded in polypropylene. Polypro­:py­:lene is reinforced with fiber­:glass for additional strength.
•PTFE self-lubricating stem bushings and seats.
•Self-aligning ball moves freely against the PTFE seats for smooth operation.
•Stainless steel bolts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.