1/2" NOM FTG x 1/2" FNPT Copper Adapter

  • Mfr # C6032 1/2

  • Zoro # G1524092


product price:  $5.25
/ea

Key Features

Fitting Connection Type
FTG x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Max. Pressure
722 psi@100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6032 1/2
Zoro #
G1524092
UPC #
039923298249
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 7/16 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
FTG x FNPT
Max. Pressure
722 psi@100 Degrees F
Item
Adapter
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
FTG x FNPT
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
722 psi @ 100 Degrees F
Material Grade
C12200
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
20 Degrees F
Application
Air, Gases, Potable Water
Fitting Shape
Straight
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
FTG
Connector Type
Adapter, Reducer
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
722 psi

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.