3 in FNPT 304 Stainless Steel Half Coupling, Class 150, 300 psi Max Pressure

  • Mfr # 40HC111N030

  • Zoro # G1539081


product price:  $37.69
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40HC111N030
Zoro #
G1539081
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
40.4 mm

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Specific Pipe Fitting Shape
Half Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Fitting Side A Gender
Female
Material Grade
304
Class
Class 150
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
8

Description

The ZORO SELECT - 40HC111N030 is a stainless steel pipe fitting designed for use in piping systems requiring corrosion resistance and durability. It facilitates the connection and direction of stainless steel pipes to support fluid or gas flow within industrial or commercial installations. This fitting helps create a secure and reliable piping configuration.

Key Features:

  • Material: Stainless Steel – Provides corrosion resistance and strength.
  • Product Category: Stainless Steel Pipe Fittings – Suitable for use in stainless steel pipe systems.
  • Application: Piping connection – Used to join or redirect pipes within a system.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.