Malleable Iron Union, Class 150, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT

  • Mfr # 5P591

  • Zoro # G1543875


product price:  $8.89
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P591
Zoro #
G1543875
UPC #
190735917091
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Union
Standards
ASME B16.39, ASTM A197
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 366 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Color
Black
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

Union, Malleable Iron, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.