3/4 in FNPT 316 Stainless Steel Half Coupling, Class 3000, 1 in Length

  • Mfr # 4307001512

  • Zoro # G1545117


product price:  $6.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001512
Zoro #
G1545117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Outside Dia.
1-21/64"
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 5/16 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Specific Pipe Fitting Shape
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Couplings
Max. Steam Pressure
2810 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Material Grade
316
Color
Silver
Fitting Side A Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
For Pipe Schedule
160

Description

The ZORO SELECT - 4307001512 is a stainless steel half coupling intended for pipe connection applications in confined spaces.

Constructed from grade 316 stainless steel, which provides corrosion resistance.

This fitting features FNPT threaded connections on both sides, with a nominal size of 3/4 inches and outside diameter of approximately 1-21/64 inches.

Rated for operation within the specified pressure and temperature ranges according to industry standards.

Key Features:

  • Material Grade: 316 stainless steel, providing corrosion resistance and durability.
  • Connection Type: FNPT threaded ends on both sides.
  • Nominal Pipe Size: 3/4 inch on both sides.
  • Connection Outside Diameter: 1-21/64 inches.
  • Pressure Ratings: Rated for operation within the specified pressure and temperature ranges according to industry standards.
  • Standards: Threads conform to ASME B1.20.1; materials meet ASTM A182; dimensions follow ASME B16.11.
  • Specific Shape: Half coupling, used for space-restricted or branch connections.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.