Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", NPT, 3"
- Mfr # ZUSA-PF-1735
- Zoro # G101771837
product price:Â
$
13.99
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.133 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1735
- Zoro #
- G101771837
- UPC #
- 193005422202
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Side A Gender
- Male
- Side B Connection Type
- Unthreaded
- Thread Configuration
- Threaded on One End
- Material Grade
- 304
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.133 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 3 in
- Inside Diameter
- 1 3/64 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
PipeNipple,SS,1",NPT,3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.