90 Degree Elbow 90 Degree Elbow, 1-1/2" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 4316000462

  • Zoro # G1551398


product price:  $20.89
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4316000462
Zoro #
G1551398
UPC #
092201230270
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Elbow
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Schedule/Class
Class 300
Inlet (In.)
1-1/2 (F)NPT
Compliance
cULus
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 300
Fitting Side B Gender
Female
Color
Black
Fitting Side B Type
NPT
Fitting Side A Type
NPT

Description

90 Degrees Elbow, Iron, Class Class 300, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.