Steel, Straight, 3/8"NPTx3/8"BSPT
- Mfr # ZUSA-PF-8004
- Zoro # G900425221
product price:Â
$
16.19
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Application
Air, Oils, Gases, Non-Potable Water
Standards
ANSI B31.1
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-8004
- Zoro #
- G900425221
- UPC #
- 193005128203
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Steel
- Item
- Metal Pipe Straight
- Application
- Air, Oils, Gases, Non-Potable Water
- Standards
- ANSI B31.1
- Color
- Silver
- Maximum Operating Pressure
- 7,700 psi
- Finish/Coating
- Galvanized
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 19
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 160
- Side B Thread Type
- BSPT
- Material Grade
- AISI 1045
- Wire Color
- Silver
Dimensions
- Hex Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 7/16 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Thread Size B
- 3/8"-19
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
This product is a zinc galvanized steel instrumentation pipe fitting designed for connection, branching, adaptation, or termination of low-pressure piping and instrumentation tubing. It has a galvanized coating that provides corrosion resistance within specified environmental conditions. The construction includes carbon steel material, suitable for industrial and outdoor settings, though it remains less resistant to corrosion or chemicals compared to stainless steel, and the description does not make safety or longevity guarantees.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.