Union, Low Lead Cast Bronze, C x FNPT

  • Mfr # 7333LF-112

  • Zoro # G1553124


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8" x 1-1/2"
Max. Pressure
327 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7333LF-112
Zoro #
G1553124
UPC #
039923300096
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8" x 1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
327 psi
Item
Union
Temp. Range
-20 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
C x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Tube Fitting Material
Low Lead Cast Bronze
Specific Fitting Shape
Union
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Pipe Fitting Material
Low Lead Cast Bronze
Maximum Operating Pressure
327 psi
Application
Potable Water
Fitting Material
Bronze
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
FNPT
Fitting Shape
Union
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
327 psi
For Media Type
Potable Water
Material Grade
C87850
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 327 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.