1-1/4" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP509 1 1/4

  • Zoro # G1553894


product price:  $164.25
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Pipe or Tube Size - Check Valves
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509 1 1/4
Zoro #
G1553894
UPC #
697988624634
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Size
1 1/4"
Overall Height
2 1/8 in
Width
1 1/4 in
Length
3 9/16 in
Overall Length
3.56 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Height - Cap to Inlet Center
2 1/8 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Standards
NSF/ANSI 372
Mounting Orientation - Check Valves
Horizontal
Flow - Valves
54.0 gpm
Body Material - Valves
Bronze
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Water Pressure
300 psi Non Shock CWP
Seat Material - Check Valves
Brass
Max. Temp.
200 Degrees F
Item
Low Lead Swing Check Valve
Flow
54 gpm
Sub-Category
Bronze
Mechanism and Body Design
Inline Swing
Application - Valves
General Purpose
Cap to Inlet Center
2 1/8 in
Max. Temp. - Valves
200 Degrees F
Cracking Pressure
0.5 psi
Min. Temp. - Valves
-20 Degrees F
Max. Pressure
300 psi Non Shock CWP
Mounting Position
With Pressure Coming From Under the Disc
Flow Design
Single
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Seal Material - Check Valves
Bronze
Full Flow - Valves
Yes
Material of Construction
Bronze
Max. Steam Pressure - Valves
Not Rated
Seal Material
Bronze
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal Swing
Coefficient of Volume (Cv)
54
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
For Media
Gas, Oil, Water
Connection Gender - Side 2
Female
Check Mechanism
Swing
Operating Temperature - Maximum
200 Degrees F
Valve Body Style
Inline
Connection Type - Side 1
NPT
Check Mechanism Material
Brass
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
UP509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 54 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.