Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size

  • Mfr # 007133

  • Zoro # G1557604


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
Safe Working Water Pressure
300 psi
For Use With
Dayton Solenoid Coils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007133
Zoro #
G1557604
UPC #
190735131169
Country of Origin
Mexico

Dimensions

Overall Length
2 13/16 in
Overall Height
3 3/4 in
Orifice Diameter
3/4 in
Nominal Pipe Size
3/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
Item
Steam Solenoid Valve Less Coil
Safe Working Water Pressure
300 psi
For Use With
Dayton Solenoid Coils
Safe Working Steam Pressure
15 psi
Operation Type
Direct Acting
Steam Capacity
253 lb/hr
Body Material
Brass
Standards
UL Listed
Seal Material
EPM
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Coefficient of Volume (Cv)
5.5
Environmental Rating
Indoor, Outdoor
Thread Type
FPT
Compatible with Brand
Dayton
Operating Pressure Differential Steam - Maximum
15 psi
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential Light Oil - Maximum
100 psi
Valve Body Style
Straight
Valve Positions
2-Position
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
FPT
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Outlet Connection Type
FPT
Fluid Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
100 psi
Operating Pressure Differential - Maximum
100 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Coefficient of Volume (Cv) 5.5, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 250 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.