Union, 1-1/2", 150, 304, Thrd Heavy
Mfr # 4381033670
Zoro # G1562738
product price:Â $36.79
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381033670
Zoro #
G1562738
UPC #
092201365378
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ANSI B1.20.1, ASTM A351
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Class
Class 150
Color
Silver
Description
Union, Stainless Steel, Class Class 150, Threaded, Female, Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.