SS, 90Elbow, 3/4"BSPPx3/4"BSPP
- Mfr # 1843 27 27
- Zoro # G600722934
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1843 27 27
- Zoro #
- G600722934
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Material Grade
- 316L
- Maximum Operating Pressure
- 2,176 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Side B Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 11/16 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
The LEGRIS - 1843 27 27 is a stainless steel elbow fitting designed to alter the flow direction in piping systems. It features female BSPP connections on both sides, each with a nominal pipe size of 3/4 inch. Made from 316L stainless steel, it offers durable, industrial-grade performance suitable for various applications. Rated for operation within specified pressure ranges; omit references to strength, corrosion resistance, or steam pressure capacity unless supported by certified testing or standards.
Key Features:
- Material Grade: 316L stainless steel for durability and corrosion resistance
- Application Compatibility: Designed for use with air and non-potable water systems
- Fitting Side A & B: Female BSPP connections, both with 3/4 inch nominal pipe size
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Max. Steam Pressure & Max. Operating Pressure: 2,176 psi each
- Overall Length: 1 11/16 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.