Cast Iron 2 HP Centrifugal Pump 115/230V

  • Mfr # 1BF22012

  • Zoro # G1563615


product price:  $1,864.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BF22012
Zoro #
G1563615
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
17 1/8 in
Height
9 in
Width
8 7/8 in
Max. Dia. Solids
1/16 in
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
Overall Width
6.7 in
Overall Height
8.2 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Length
17.3 in
Solid Diameter (Maximum)
0.06 in

Details

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
118 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Pressure
125 psi
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
GPM of Water @ 100 Ft. of Head
31
Max. Specific Gravity
1.0
Phase
Single
Hz
60
GPM of Water @ 50 Ft. of Head
56
GPM of Water @ 60 Ft. of Head
53
Motor RPM
3,500 RPM
GPM of Water @ 90 Ft. of Head
39
Impeller Type
Closed
Inlet
1-1/4" NPT
GPM of Water @ 70 Ft. of Head
49
Outlet
1" NPT
Frame
56J
Amps
22.8/11.7-11.4
GPM of Water @ 80 Ft. of Head
45
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Duty
Continuous
Inlet Pressure
55 psi
HP
2
Voltage
115/230VAC
Housing Material
Cast iron
Port Rotation
45 increments
Max. Case Pressure
125 psi
Best Efficiency GPM @ Head
37 @ 95 ft
Item
Centrifugal Pump
Max. GPM @ Head
58 @ 40 ft
GPM of Water @ 110 Ft. of Head
22
Impeller Material
Bronze
Bearing Type
Ball
Max. Liquid Temp.
212 Degrees F
Best Efficiency Range GPM @ Head
20 to 52 gpm @ 110 to 65 ft
Motor Type
Capacitor-Start
Min. GPM @ Head
10 @ 116 ft
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 40 Ft. of Head
58
Seal Type
Mechanical
For Use With Potable Systems
No
Flow Rate @ 70 ft of Head (Maximum)
49 gpm
Best Efficiency Flow
37 gpm
Motor Frame Designation
56J
Flow Rate @ 50 ft of Head (Maximum)
55 gpm
Priming
Manual
Nameplate Voltage
115/230V AC
Flow Rate @ 100 ft of Head (Maximum)
32 gpm
Discharge Rotation
45 Degrees Increments
Flow Rate @ 90 ft of Head (Maximum)
39 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
45 gpm
Features
Compact Design, Frame-Mounted Design
Discharge Type
NPT
Horsepower
2 hp
Shut Off Pressure (Maximum)
125 psi
Maximum Flow Rate
58 gpm
Flow Rate @ 40 ft of Head (Maximum)
58 gpm
Maximum RPM
3,500 RPM
Minimum Flow Rate
45 gpm
Duty Cycle
Continuous
Series
3642
Maximum Media Temperature
212 Degrees F
Intake Type
NPT
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Impeller Design
Closed
Frequency
60 Hz
Pump Housing Material
Cast Iron
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum Feet of Head
118 ft
Compatible with Media Type
Water
Mounting Orientation
Horizontal, Vertical
Best Efficiency Head
95 ft
Flow Rate @ 60 ft of Head (Maximum)
53 gpm
Shaft Material
Stainless Steel
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 58 gpm, Flow Rate @ 60 ft of Head (Maximum) 53 gpm, Flow Rate @ 80 ft of Head (Maximum) 45 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 58 gpm, Flow Rate @ 50 ft of Head (Maximum) 55 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.