3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome, Skt St, Chrm, 6-19 mm, 12Pt

  • Mfr # 53PN51

  • Zoro # G1574890


product price:  $32.49
/ea

Key Features

Drive Size
3/8"
Number of Pieces
14
Includes
(14) Socket Set 6 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 6mm, 7mm, 8mm, 9mm
Finish
Chrome
Ratchets Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN51
Zoro #
G1574890
UPC #
190735948064
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 19 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
14
Includes
(14) Socket Set 6 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 6mm, 7mm, 8mm, 9mm
Finish
Chrome
Ratchets Included
None
Std. Socket Point Styles Included
None
Measurement Type
Metric
Standards
ANSI
Flex Socket Point Styles Included
None
Sockets Included
(14) Deep 12-Point
Tether Capable
Tether Capable
Impact Rated
No
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Includes Wrenches
No
Non-Sparking
No
Tether Ready
Yes
Piece Count Range
2 to 25
Includes Drive Tools
No
Container Features
Removable Top
Container Type
Stand
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
14
Includes Standard Sockets
Standard Sockets Not Included
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready

Description

When you are working on a project, whether it is in the garage or in the home, you need tools that will be durable and dependable. This Westward 53PN51 3/8 in. Drive Socket Set provides 14 metric sockets with a 6 mm to 19 mm range of sizes for your convenience. The alloy steel sockets have a chrome finish that resists corrosion and wear, so they are perfect for both professional and home use. Each socket has an extended lip design that makes them easy to grip when working in tight spaces. The rail container holds all 14 pieces neatly together until they are needed again. You can feel confident that you have just what you need to get the job done with this Westward 53PN51 3/8 in Drive Socket Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.