Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Universal Spline Socket Set, SAE Metric, Deep Wall, Case
- Mfr # W36193
- Zoro # G323311095
product price:Â
$
55.99
/ea
Key Features
Drive Size
1/4 in
Finish
Polished
Impact Rated
No
Grade
Professional
SAE or Metric
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36193
- Zoro #
- G323311095
- UPC #
- 39564135910
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Polished
- Impact Rated
- No
- Grade
- Professional
- SAE or Metric
- Both
- Socket Points
- 6,12 point
- Drive End Type
- Hex,Spline,Square,Bit,Star
- Case Included
- Yes
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W36193 1/4-Inch drive Universal Spline Set is a versatile addition to your tool collection, featuring a universal design that works with SAE and metric spline, partially rounded, 6pt, 12pt square, and star sizes. This impressive 47-piece set is equivalent to a 175pc socket set, providing you with all the tools you need to tackle any job with ease. Made with durable chrome vanadium alloy steel, this set is built to last for years to come. The set includes universal spline sockets in standard and deep wall impact sizes, allowing you to reach bolts and nuts in tight spaces. With a convenient blow mold storage/carrying case, this set is easy to store and transport, making it a great choice for professionals and DIY enthusiasts alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.