4" FNPT SS Threaded Flange

  • Mfr # 4381006080

  • Zoro # G1577265


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381006080
Zoro #
G1577265
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Outside Dia.
10"
Nominal Pipe Size
4 in
Overall Length
1 7/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
7 7/8 in
Flange Thickness
1 1/4 in
Flange Outside Diameter
10 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Threaded Flange
Number of Holes
8
Max. Pressure
720 psi
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
FNPT
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Fittings Sub-Category
Flanges
Max. Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Material Grade
316/316L
Class
Class 300
Maximum Operating Pressure
720 psi
Number of Bolt Holes
8
Connection Surface
Raised Face
Type
Forged

Description

The ZORO SELECT - 4381006080 is a stainless steel pipe fitting intended for use in piping systems requiring corrosion resistance and mechanical durability. It is designed to connect sections of stainless steel pipe in industrial and commercial plumbing installations. Made from stainless steel, this fitting provides strength and reliability.
Key Features:

  • Material: Stainless steel.
  • Product category: Stainless Steel Pipe Fittings, indicating its role in pipeline assembly.
  • Compatible with stainless steel piping systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.