3/4" FNPT Brass Gas Ball Valve Inline

  • Mfr # 110-224C

  • Zoro # G1580923


product price:  $14.25
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-224C
Zoro #
G1580923
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.48 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Natural Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Handle Type
Lever
Body Material
Brass
Max. Pressure
600 PSI CWP
Seat Material
PTFE
Stem Material
Brass
Handle Material
Aluminum
Standards
ANSI Z21.15/CGA 9.1, ASME B16.44, CGA CR91-002, UL MHKZ
Ball Valve Product Group
Manual
Hose I.D.
3/4 in
Temp. Range
-20 Degrees to 300 Degrees F
Stem Type
Blowout Resistant
Seal Material
PTFE
Type
Two Piece, Gas
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Vacuum Service Rating
-29.92 in Hg
Connection Gender - Side 2
Female
Connection Type - Side 2
IPS
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
13.349
Color - Valve Handle
Yellow
Connection Type - Side 1
IPS
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Steam
175 PSI CWP
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Valve Series
7702G

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Natural Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.