4 in Butt Weld Cap, Schedule 10, 304L Stainless Steel, ASTM A403/A 403M-88a

  • Mfr # 4381008680

  • Zoro # G1583233


product price:  $25.69
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381008680
Zoro #
G1583233
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
2 1/2 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Schedule 10
Specific Pipe Fitting Shape
Cap
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Material Grade
304L
For Pipe Schedule
10
Includes Seal
No
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Schedule
10

Description

The ZORO SELECT - 4381008680 is a 4-inch stainless steel pipe cap made from 304L stainless steel, made to close and seal the end of a pipe to stop flow and protect the pipe interior. It features a butt weld connection type for a welded, permanent attachment to pipes. The fitting is suitable for line termination, pressure testing, and allowing for future extensions within piping systems. It is manufactured to dimensions and material standards conforming to ASTM-A-403/A, 403M-88a.

Key Features:

  • Material: 304L stainless steel providing corrosion resistance.
  • Nominal Pipe Size: 4 inches suitable for matching standard pipe sizes.
  • Connection Type: Butt Weld for welded, permanent attachment to pipes.
  • Schedule: 10 indicating pipe wall thickness compatibility.
  • Pressure Class: Class 150 specifying pressure rating compliance per ASME standards.
  • Overall Length: 2 1/2 inches defining the cap's physical dimension.
  • Comes without pre-applied thread sealant or included seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.