Shop ZORO SELECT

Flange, Carbon Steel, 20 1/2 in

  • Mfr # FL3RLJ12
  • Zoro # G112477704

product price: 
$
501.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Application
Gases, Non-Potable Water, Oils
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FL3RLJ12
Zoro #
G112477704
UPC #
00840280539162
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
20 1/2 in
Nominal Pipe Size
12 in
Bolt Hole Diameter
1 1/4 in
Overall Length
14 3/4 in
Bolt Circle Diameter
17 3/4 in
Wire Rope Length
14 3/4 in
Length
14 3/4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Item
Metal Pipe Flange
Application
Gases, Non-Potable Water, Oils
Standards
ASME B16.5, ASTM A/SA-105
Maximum Operating Pressure
300 psi
Connection Surface
Raised
Number of Bolt Holes
16
Class
Class 300
Manufacture Location
Globally Sourced
Color
Black
Material Grade
A105
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
Pressure
Maximum Operating Temperature
800 Degrees F
For Pipe Schedule
Schedule 80
Finish/Coating
Black Anodized
Wire Color
Black

Description

Carbon Steel 12in 300#

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.