Reducing Wye, 2 In x 1-1/2 In Hub

  • Mfr # 1WHV9

  • Zoro # G1589314


product price:  $7.15
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Wye
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHV9
Zoro #
G1589314
UPC #
012871028267
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 2" x 1-1/2"
Pipe Size (Fittings)
2" x 2" x 1-1/2"
For Pipe Outside Diameter
1 7/8 in, 2 3/8 in
Overall Length
4 1/4 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Wye
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Wye
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Reducing Wye
Temp. Range
-40 Degrees to 180 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Includes Seal
No
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Shield
No
Fitting Side C Type
Socket
Color
Black
Fitting Side B Type
Socket
Maximum Operating Pressure
Gravity Flow
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Schedule
Schedule 40
Fitting Side B Gender
Female
For Pipe Schedule
40
Application
DWV

Description

Item Reducing Wye, Pipe Size 2 In. x 2 In. x 1-1/2 In., Connection Type Hub x Hub x Hub, ABS Body Material, Temp. Range -40 Degrees to 180 Degrees F, Standards Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.