Painter's Tape, 48 mm W x 55 m L, 5.3 mil Thick, Blue, Rubber Adhesive

  • Mfr # 202880

  • Zoro # G1594844


product price:  $12.99
/ea

Key Features

Tape Color
Blue
Tape Length
55 m
Tape Width
48 mm
Material
Crepe paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202880
Zoro #
G1594844
UPC #
040074001732
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
5.3 mil
Tape Core Diameter
3 in
Size
48mm x 55m
Height
1.89IN
Metric Tape Length
55 m
Imperial Tape Width
1.9 in
Imperial Tape Length
60 yd
Metric Tape Width
48 mm
Diameter
4.74"

Details

Item
Painter's Tape
Tape Color
Blue
Material
Crepe paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
50 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
32 oz/in
Tape Backing Material
Crepe Paper
Clean Removal Time
14 day
Tape Tensile Strength
21 lb/in
Series
CP 027
Type
14 Day Clean Removal
Min. Tape Performance Temp.
50 Degrees F
Duct Tape Adhesive
Rubber
Rolls/Case
24
Elongation
10%
Temperature Range
50 Degrees to 200 Degrees F
Weight
0.677LB
Number of Adhesive Sides
2
Brand and Series
Shurtape ShurRELEASE CP 027
Tape Type
Painter's Tape
Tape Resistance Properties
UV-Resistant
Sub-Brand
ShurRELEASE
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
32 oz/in
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Tape Brand
SHURTAPE
Surface Compatibility
Glass, Metal, Wood
Common Industry
Metalworking

Description

Adhesion to Steel 32 oz/in, Tape Brand SHURTAPE, Clean Removal Time 2 wk, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 027, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.