Shop INTERTAPE
See all product information
Create Account
Utility Grade Masking Tape, 54.8 m L x 12 mm W, 5 mil Thick, Synthetic rubber/Resin Adhesive
- Mfr # PG500.14
- Zoro # G416312039
product price:Â
$
2.15
/ea
Sold in multiples of 72 for
$154.80
Key Features
Tape Color
Beige
Tape Length
54.8 M
Tape Width
12 mm
Material
Synthetic Rubber/Resin
Tape Adhesive
Resin, Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG500.14
- Zoro #
- G416312039
- UPC #
- 35694770052
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8 M
- Tape Width
- 12 mm
- Tape Thickness
- 5 mil
Details
- Tape Color
- Beige
- Material
- Synthetic Rubber/Resin
- Tape Adhesive
- Resin, Synthetic Rubber
- Tape Elongation
- 7.50%
- Tape Tensile Strength
- 21 in-lb
- Type
- Utility Grade
- Standards
- ASTM Specified, PSTC-101, PSTC-131, PSTC-133
- Tape Adhesive Strength
- 48 in-oz
- Series
- PG500
Description
ipg Intertape masking tape utility grade, series: PG500, 54.8 m length, 12 mm width, 5 mm thickness, beige, synthetic rubber/Resin adhesive, smooth crepe paper backing, 48 in-oz adhesion strength, 21 in-lb tensile strength, specifications met: ASTM specified, PSTC-101, PSTC-131, PSTC-133.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.