3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87506

  • Zoro # G1596673


product price:  $4.69
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87506
Zoro #
G1596673
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
4 in
Outside Dia. (In.)
1.0625 in
Pipe Size (Fittings)
3/4"
Wall Thickness (In.)
0.25 in
Pipe Size (Nominal)
3/4"
Inside Dia. (In.)
0.625 in
Wall Thickness
0.25 in
Inside Diameter
5/8 in
Overall Length
4 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
6112 psi @ 650 Degrees F
Seamless/Welded
Seamless
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Maximum Steam Pressure
6112 psi @ 650 Degrees F
Finish/Coating
Galvanized
Side B Gender
Male
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Material
Steel
Schedule
Schedule 160
Side A Gender
Male
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Thread Type
NPT
Application
Air, Gas, Potable Water
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 6000
Maximum Operating Pressure
6112 psi @ 650 Degrees F

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6112 psi @ 650 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.