Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size

  • Mfr # 008603

  • Zoro # G1604811


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
H
Coil Enclosure
NEMA Type 1
Body Material
Brass
Steam Capacity
864 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008603
Zoro #
G1604811
UPC #
190735321720
Country of Origin
Mexico

Dimensions

Overall Length
2 1/2 in
Overall Height
4 3/16 in
Orifice Diameter
1/2 in
Nominal Pipe Size
3/8 in

Details

Valve Design
2-Way
Coil Insulation Class
H
Coil Enclosure
NEMA Type 1
Body Material
Brass
Steam Capacity
864 lb/hr
Item
Steam Solenoid Valve Less Coil
Operation Type
Pilot Operated
For Use With
Dayton Solenoid Coils
Safe Working Steam Pressure
300 psi
Safe Working Water Pressure
300 psi
Standards
UL Listed
Seal Material
PTFE
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
400 Degrees F
Valve Ways
2-Way
Compatible with Brand
Dayton
Operating Temperature - Maximum
400 Degrees F
Operating Pressure Differential - Minimum
5 psi
Thread Type
FPT
Valve Starting Configuration
Normally Closed
Coefficient of Volume (Cv)
3.5
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Body Style
Straight
Operating Pressure Differential Light Oil - Maximum
150 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential - Maximum
150 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/8 in, Orifice Diameter 1/2 in, Coefficient of Volume (Cv) 3.5, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 400 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.