102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 30 in Inseam, Black, 32 x 28

  • Mfr # 102776-001-32x30

  • Zoro # G1608529


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102776-001-32x30
Zoro #
G1608529
UPC #
889192750128
Country of Origin
Multiple

Dimensions

Size
32 x 28
Fits Waist Size
32 in
Minimum Chest Size
10 1/8 in
Size-Body Type
Regular
Maximum Chest Size
40 1/2 in
Minimum Waist Size
33 in
Maximum Waist Size
32 in
Tag Size
32 x 28

Details

Item
Bib Overalls
Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
30 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Hammer Loop
Yes
Ankle Style
Cuffs
Number of Outside Pockets
9
Number of Pockets
7+
Insulated for Cold Conditions
No
Suspender Material
Elastic
Garment Type
Overalls
Style
Bib Overall
Cleaning and Care Instructions
Machine Wash
Includes Lining
No
Fly Closure Type
Zipper
Pocket Locations
Back, Lower Front Ledge Pockets
Reinforced Locations
Kick Panels, Pockets
Back Type
Closed
Waist Closure
Zipper
Includes Hammer Loop
Yes
Includes Suspenders
Yes

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 32 in, Minimum Waist Size 33 in, Inseam 30 in, Size M, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.