Union, Low Lead Cast Bronze, C x MNPT

  • Mfr # 7334LF 3/4

  • Zoro # G1615092


product price:  $41.29
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8" x 3/4"
Max. Pressure
466 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334LF 3/4
Zoro #
G1615092
UPC #
039923300133
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8" x 3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
466 psi
Item
Union
Specific Pipe Fitting Shape
Union
Tube Fitting Material
Low Lead Cast Bronze
Temp. Range
-20 Degrees to 200 Degrees F
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
ASTM B584, NSF/ANSI 61 Annex G
Pipe Fitting Connection Type
C x MNPT
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Low Lead Cast Bronze
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Material Grade
C87850
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Bronze
Maximum Operating Pressure
466 psi
Fitting Shape
Union
Connector Type
Union
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
466 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Sweat Fitting Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASTM B584, NSF/ANSI 61 Annex G, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.