1" FNPT x 3/4" Socket PVC Adapter Sched 40 (Discontinued)
- Mfr # 435-102
- Zoro # G1617576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-102
Zoro #
G1617576
UPC #
054211130483
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
PVC
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Item
Adapter
Fittings Sub-Category
Adapters
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Color
White
Max. Temp.
140 Degrees F
Fitting Side A Type
Socket
Schedule
Schedule 40
Maximum Operating Pressure
270 psi
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Description
Adapter, PVC, Schedule 40, 3/4 in, Female, Socket, 1 in, Female, NPT, 270 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.