One-Hole Compression Lug, 4 AWG Max, Standard Barrel, Copper, None
Mfr # 4TC
Zoro # G1629308
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
For Wire Size
4 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4TC
Zoro #
G1629308
UPC #
662381005014
Country of Origin
United States
Dimensions
For Wire Size
4 AWG
Barrel Size
Standard
Bolt Size
44930
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Color
Copper
Voltage Rating
600 V
Temperature Rating
90° C
Type
Copper Single Lug
Finish
Copper
Application
Wire Termination
Number Of Conductors
1
Environmental Conditions
90 C
Number of Ports
1
Number Of Mounting Holes
1
Number Of Conductors/Ports (Main/Primary)
1
Assortment
Copper Mechanical Terminations
Number of Holes
1
Description
Extr Copper Lug,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.