
Mechanical Lug, 4 AWG Max, 1 Conductor, Aluminum
Mfr # 4T
Zoro # G1629369
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
Key Features
For Conductor Material
Aluminum
For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Number of Conductors
1
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4T
Zoro #
G1629369
UPC #
662381001016
Country of Origin
United States
Dimensions
For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Wire Size
4-14 AWG
Bolt Size
44930
Tongue Width
0.5 IN
Details
Item
Mechanical Lug
For Conductor Material
Aluminum
Number of Conductors
1
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees F
Standards
cULus
Material
aluminum
Color
Aluminum
Temperature Rating
90° C
Number Of Mounting Holes
1
Number of Ports
1
Finish
Aluminum
Application
Wire Termination
Standard
cULus
Environmental Conditions
90 C
Type
Aluminum Single Lug
Assortment
Aluminum Mechanical Terminations
Maximum Voltage
600 V
Contact Finish
Tin Plated
Description
Dual Rated Lug,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.