Pressure Switch, Standard, SPDT, 1 Ports, 1/4-18" FNPT, 3 to 150 psi Range, Aluminum

  • Mfr # 9012GAR5

  • Zoro # G1644675


product price:  $1,688.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
3 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9012GAR5
Zoro #
G1644675
UPC #
785901025085
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
3 to 150 psi
Housing Material
Aluminum
Factory On Setting
150 psi
Factory Off Setting
3 psi
Standards
CSA C22.2, RoHS, UL 508
Actuation Type
Diaphragm
DC Contact Rating
0.11A @ 250V, 0.22A @ 125V
AC Contact Rating
10A @ 480V
Series
9012G
Pressure Switch Port Type
1-Port 1/4-18 in FNPT
Temp. Range
-10 to 185 °F
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Differential
9 to 35 psi
Max. Pressure
475 psi
IP Rating
54
Special Features
Mercury Free; Green Premium product
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Range
3 to 150 psi
Material
Cast Aluminium
Differential Pressure - Minimum
9 psi
Pressure - Maximum
150 psi
Media Temperature - Minimum
-40 Degrees F
Differential Pressure - Maximum
35 psi
Media Temperature - Maximum
250 Degrees F
Proof Pressure
475 psi
Deadband Adjustability
Adjustable
Pressure - Minimum
3 psi

Description

Pressure Switch, Differential 9 to 35 psi, Range 3 to 150 psi, Port Type 1-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 7, 9, Actuation Type Diaphragm, Action Standard, Series 9012G, AC Contact Rating 3 A @ 240 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.